Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
MCG 6A2P30BSMM 6A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (W)
MCG 6A2P30BSMM 6A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (W)
Fuse MCG Industrial
References
mcg industrial:
6A2P30BSMM
rubix:
234A6161
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG 6A2P30BSMM 6A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (W)
6A 2P Single Module Type B 6KA 30MA Rcbo (H)87 mm x (W)18 mm x (D)66 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.98
excl. VAT
/
Each
£
22.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LAWSON A3 HRC 100A FUSE LAWSON-TIS100
LAWSON FUSES LFN10G4 500V 4A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)10
EATON MEMSHIELD 3 MICRO CIRCUIT BREAKER 3PH 6AMP TYPE C
SCOLMORE INTERNATIONAL LIMITED CL050 13A FUSED CONNECTION UNIT M/CLAD
EATON EMCH310 CUTLER HAMER MCB
SCHNEIDER MERLIN GERIN MCB CIRCUIT BREAKER TYPE C SP 63A A9F54163
MCG SMI20-4 ENCLOSED 20AMP 4POLE ISOLATOR (H)125 MM X (W)100 MM X (D)7
LAWSON FUSE GEC TIA20 20A
MCG DL12-30-10 240V 5.5KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
LAWSON FUSE LINK TC100
SCHNEIDER MINI CIRCUIT BREAKER A9F53120
PROTEUS XL16BRK 16A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)
MCG DL25-30-10 240V 11KW 3 POLE CONTACTOR WITH 1 NO AUX CONT (H)80 MM
PROTEUS XL10BRK 10A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)
SCHNEIDER O/LOAD RELAY2.6-3.7A LR2K0310