Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
CROMPTON CONTROLS PB106CBP GREEN ONE PIECE LED INDICATOR (L)51 MM X (D
CROMPTON CONTROLS PB106CBP GREEN ONE PIECE LED INDICATOR (L)51 MM X (D
Contactor Crompton Controls
References
crompton controls:
PB106CBP
rubix:
234A7066
Product details
Technical specifications
Product details : CROMPTON CONTROLS PB106CBP GREEN ONE PIECE LED INDICATOR (L)51 MM X (D
Green One Piece Led Indicator (L)51 mm x (Dia)30 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.66
excl. VAT
/
Each
£
25.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOELLER 276865 DILM12-01(230V50HZ240V60
SIEMENS 3RT1054-6AP36 SIEMENS POWER CONTACTOR
SCHNEIDER TELEMEC AUX CONTACT GVAE11
SIEMENS CONTACTOR NG 3RT2015-1AF01
SIEMENS AC-3 4KW/400V SCREW 3RT2016-1BB42
CROMPTON CONTROLS CC25A2MC4NOBP 25A 2 MODULAR CONTACTOR 36MM 4 POLE 4N
CROMPTONCO CR09/4 THERMAL OVERLOAD MANUAL RESET 2.5 - 4.0A
CROMPTON CONTROLS PB107CBP RED ONE PIECE LED INDICATOR (L)51 MM X (DIA
SIEMENS 4KW/400V1NCDC24V 3RT2016-2BB42
CROMPTON CONTROLS PB088CNCBP EMERG STOP TWIST RELEASE PB C/W 1 N/C CO
SCHNEIDER CONT LC1D25BL
CROMPTON CONTROLS PB039CBP N/O CONTACT
CROMPTON CONTROLS PB013CNOBP GREEN PUSH BUTTON C/W N/O CONTACT AND CO
CROMPTON CONTROLS PB110CBP WHITE ONE PIECE LED INDICATOR (L)51 MM X (D
SCHNEIDER LRD16 OVERLOAD RELAY 9-13A