• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,468)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Contactors
  6. Contactor
  7. CROMPTON CONTROLS CC25A2MC4NOBP 25A 2 MODULAR CONTACTOR 36MM 4 POLE 4N

CROMPTON CONTROLS CC25A2MC4NOBP 25A 2 MODULAR CONTACTOR 36MM 4 POLE 4N

CC Range

See technical information

References

Crompton Controls:CC25A2MC4NOBP
Rubix:234A7076
brand logo
brand logo

Product details : CROMPTON CONTROLS CC25A2MC4NOBP 25A 2 MODULAR CONTACTOR 36MM 4 POLE 4N


25A 2 MODULAR CONTACTOR 36MM 4 POLE 4N/O (H)81 mm x (W)36 mm x (D)68 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

CROMPTON CONTROLS PB035C2NOBP SEL SW 3POS LATCHING 2X60 DEG C/W 2N/O CMOELLER 277146 DILM25-10(RDC24) OVERLOAD RELAY 2.4 - 4ACROMPTON CONTROLS CC20A1MC2NOBP 20A 1 MODULAR CONTACTOR 18MM 2 POLE 2NCROMPTONCO CR09/4 THERMAL OVERLOAD MANUAL RESET 2.5 - 4.0ASCHNEIDER LC1D18N7 CONTACTOR 18A 415VACCUDIS SURGE PROTECTION CU05 5 MODULE IP65 ENCLOSURE (H)135 MM X (W)182CROMPTON CONTROLS PB013CNOBP GREEN PUSH BUTTON C/W N/O CONTACT AND COCROMPTON CONTROLS CR09/2.5 OVERLOAD 1.6 - 2.5A (H)57 MM X (W)44 MM X (SIEMENS 4KW/400V1NCDC24V 3RT2016-2BB42SCHNEIDER CONTACTOR LC1D09B7SIEMENS 5.5KW/400V1NOAC110V 3RT2017-1AF01CROMPTON CONTROLS PB050CBP STATION FOR 1 UNIT (H)74 MM X (W)68 MM X (DCROMPTON CONTROLS CC1210 230V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (DCROMPTONCO CR12/13 THERMAL OVERLOAD MANUAL RESETSCHNEIDER LADN22 CONTACTOR AUX
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap