Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
<Ā Back
Rubix Categories
MaintenanceĀ & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
SIEMENS 3RT1054-6AP36 SIEMENS POWER CONTACTOR
SIEMENS 3RT1054-6AP36 SIEMENS POWER CONTACTOR
Contactor Siemens
References
siemens:
3RT1054-6AP36
rubix:
248A9299
ean:
4011209507135
Product details
Technical specifications
Product details : SIEMENS 3RT1054-6AP36 SIEMENS POWER CONTACTOR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
387.56
excl. VAT
/
Each
Ā£
465.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEMENS CONTACTOR NG 3RT2015-1AF01
SIEMENS 3RT2023-1BB44 CONTACTOR
CROMPTON CONTROLS CR16/18 OVERLOAD 13 - 18A (H)57 MM X (W)44 MM X (D)8
CROMPTON CONTROLS CC2510 230V CONTACTOR 15KW (H)84 MM X (W)56 MM X (D)
EATON M22-K10 AUXILIARY CONTACTS 1N.O.M22K10216376 X
SCHNEIDER LA7D3064 TERMINAL BLOCK
LEGRAND 412429 CX3 COS FOR LR AND CT 1M 25A
SIEMENS 24V DC 5.5KW 3P 3RT20171BB42
SIEMENS 5.5KW/400VDC24V 3RT2024-1BB40
CUDIS SURGE PROTECTION MODC2/20 2 POLE 20A MODULAR CONTACTOR
CUDIS SURGE PROTECTION CU05 5 MODULE IP65 ENCLOSURE (H)135 MM X (W)182
SCHNEIDER FRONT CONTACTS BLOCK LADN13
SIEMENS 3SU1400-2AA10-1BA0 SIRIUS ACT CONTACT BLOCK 1
SIEMENS 5.5KW/400V1NOAC110V 3RT2017-1AF01
SCHNEIDER LC1D18N7 CONTACTOR 18A 415VAC