Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
MARLANVIL 009.A.PL 190 X 140 X 75 PLASTIC ENCLOSURE (L)140 MM X (W)190
MARLANVIL 009.A.PL 190 X 140 X 75 PLASTIC ENCLOSURE (L)140 MM X (W)190
Accessory for cable Marlanvil
References
marlanvil:
009.A.PL
rubix:
234A8236
Product details
Technical specifications
Product details : MARLANVIL 009.A.PL 190 X 140 X 75 PLASTIC ENCLOSURE (L)140 MM X (W)190
190 X 140 X 75 Plastic Enclosure (L)140 mm x (W)190 mm x (D)75 mm
Technical specifications
Attributes
Material
ABS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.29
excl. VAT
/
Each
£
29.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES GX01104 5.0MM ROUND CLIP WHITE PACK OF 100
CEMBRE GF-M8 TERMINALS YELLOW 8MM RING (PK 100)
ROBSON PRODUCTS SLGY4R GREEN/YELLOW SLEEVING 4MM ON A REEL (L)100 M X
ENGEX ACCESSORIES 611017 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
ENGEX ACCESSORIES 630606 CT16M12 CRIMP-PAK COPPER TUBE TERMINAL (L)42
CABLOFIL MRFT150PG 150MM EQUAL TEE (W)150 MM X (D)25 MM
WISKA 10100611 GLP20+ ESKV 20+ IP68 WHT GLAND 10 PK (DIA)20 MM
MENNEKES 9350UK WALL SOCKET IP67 32A 3P 110V 4H
ENGEX ACCESSORIES 630705 CT25M10 CRIMP-PAK COPPER TUBE TERMINAL (L)44
WALTHER 110306 16A 2P+E 240V WALL SOCKET (H)120 MM X (W)60 MM X (D)75
MENNEKES 1145PA WALL SOCKET IP44 63A 5P 400V 6H
PHILEX 70501R/100 RJ45 8P8C CONNECTORS PACK OF 100
SCOLMORE INTERNATIONAL LIMITED CMA311 1 GANG NEW MEDIA UNFURNISHED PLA
BRITCLIP EP52021807 CR415 BAG 25 4-7MM CLIP FLG 15-18 PACK OF 25
TAMLEX STO4 100MM STAND OFF BRACKET (DIA)7 MM X (H)40 MM X (W)100 MM