ENGEX 630705 COPPER LUGS 10MM HOLE FOR 25.0MM CABLE (SOLD IN 1'S)
Uninsulated Terminals
See technical informationSee documentsReferences
Engex:630705
Rubix:234A5493

Documents
Product details : ENGEX 630705 COPPER LUGS 10MM HOLE FOR 25.0MM CABLE (SOLD IN 1'S)
CT25M10 Crimp-Pak Copper Tube Terminal (L)44 mm
Technical specifications
Attributes
| Type | tube terminal |
|---|---|
| Material | copper |
Show UNSPSC/ECL@SS
£ 0.62 excl. VAT
/ Each
£ 0.74 incl. VAT
- In stock: Next day delivery
