MARLANVIL 010.CA.G PLASTIC ENCLOSURE 243 X 190 X 155 (L)190 MM X (W)24
Accessory for cable Marlanvil
See technical informationReferences
Marlanvil:010.CA.G
Rubix:234A8245


Technical specifications
| Type | marlanvil 010.ca.g plastic enclosure 243 x 190 x 155 (l)190 mm x (w)24 |
|---|
Product details : MARLANVIL 010.CA.G PLASTIC ENCLOSURE 243 X 190 X 155 (L)190 MM X (W)24
PLASTIC ENCLOSURE 243 X 190 X 155 (L)190 mm x (W)243 mm x (D)155 mm
Technical specifications
Attributes
| Type | marlanvil 010.ca.g plastic enclosure 243 x 190 x 155 (l)190 mm x (w)24 |
|---|---|
| Material | abs |
Show UNSPSC/ECL@SS
£ 40.57 excl. VAT
/ Each
£ 48.68 incl. VAT
- Delivery usually within ( 3 ) days