• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
LEGRAND 555128 S PLUG 400V 16A 3 POLE+E IP44

LEGRAND 555128 S PLUG 400V 16A 3 POLE+E IP44

Plug Legrand

See technical information
References
Legrand:555128
Rubix:269A3925
EAN:3245065551280
brand logo
brand logo

Product details : LEGRAND 555128 S PLUG 400V 16A 3 POLE+E IP44


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.91 excl. VAT
/ Each
£ 10.69 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

DRAPER 83794 M2.5X0.45 TAPER & PLUG TAP SETDRAPER EXPERT 16776 12MM 6 POINT SPARK PLUG SOCKET 3/8IN SQ DR 18MMILME PE1643SV PLUG 16A 110V 3PGEWISS GW62492 32A 3P+E 380V 90S.S.OUT.IP44 50/60HZ 6H (L)170 MM X (W)DRAPER 01065 18MM 250MAG.PLUG SOCKET3/812PGEWISS 2P+E 16A 230V BLUE GW60004HLEGRAND RED PLUG 3P16A 052243CEENORM 204-TLS 32A 5P 415V PLUGDRAPER 38325 DRAIN PLUG KEY 3/8 SQUAREILME PE3264PV COUPLER 32A 415V 4PGEWISS GW62482 SURFA SKT 16A 380V 3P+N+EMENNEKES 13502 POWER TOP XTRA PLUG IP54 16A 3P 230V 6HCEENORM 21000-TLS TLS 16A 3P 110V PLUGILME PE3264SV PLUG 32A 415V 4PWALTHER 330406 32A 3P+E 415V COUPLER (L)189 MM X (DIA)72 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap