Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
<Ā Back
Rubix Categories
MaintenanceĀ & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
HARTING HOOD HAN 3A 09200031440
HARTING HOOD HAN 3A 09200031440
Accessory for cable HARTING
References
harting:
09200031440
rubix:
131A6950
manufacturer :
9200031440
Product details
Technical specifications
Product details : HARTING HOOD HAN 3A 09200031440
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
6.94
excl. VAT
/
Each
Ā£
8.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TAMLEX TGHT22 50MM X TURNBUCKLE 45 GUSSET BEND - (H)50 MM (W)50
ZEROBURN FPS302W FIX SADDLE WHT 7.0-7.5MM PACK OF 50
MENNEKES 5601306G 16A 3P 230V INTERLOCKED SOCKET
ENGEX ACCESSORIES 659011R CPT300-4.8 300MM X 4.8MM RED (L)300 MM X (W)
MENNEKES 5603306G INTERLOCKED SOCKET IP44 32A 3P 230V 6H
ENGEX ACCESSORIES 613002 IR6M5 6X5MM INS. TERM RING YELLOW PACK OF 100
NIGLON AEC2/3 ADJUSTABLE EARTH CLAMP
NIGLON OB25G 25MM DISTANCE SADDLE GALVANISED
SCOLMORE INTERNATIONAL LIMITED WA098 2 GANG 47MM DEEP GALVANISED STEEL
CABLOFIL MRFAB100PG 100MM ADJUSTABLE BEND (W)100 MM X (D)25 MM
MARSHALL-TUFFLEX MDLB30WH RECTANGULAR BOX 2G 9-25MM DEEP SHAVER WH (D)
TAMLITE TPC-625 5 POLE 450V 32A TERMINAL CLAMP CONN 25PK (L)21.5 MM X
ENGEX ACCESSORIES 650017 CPT780-9 780MM X 9MM BLACK (L)780 MM X (W)9.0
TAMLEX GCA33 75X75 FLANGE COUPLER (PAIRS) (H)75 MM X (W)75 MM
REMORA ELECTRICAL NO.10 PVC/SWA CLEAT MAX CABLE SIZE 25.4MM (L)45 MM X