• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON AEC2/3 ADJUSTABLE EARTH CLAMP

NIGLON AEC2/3 ADJUSTABLE EARTH CLAMP

Damp Condition Clamp

See technical informationSee documents

References

Niglon:AEC2/3
Rubix:234A5637
brand logo
brand logo

Technical specifications

Typedamp condition clamp
See all Specifications

Documents

Product details : NIGLON AEC2/3 ADJUSTABLE EARTH CLAMP


Adjustable Earth Clamp

Technical specifications


Attributes
Typedamp condition clamp
Materialbronze
Show UNSPSC/ECL@SS
£ 4.22 excl. VAT
/ Each
£ 5.06 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

ENGEX 611020 6.3MM RED FEMALE SPADE CRIMPS FOR 1.5MM CABLES PK100LGA SELECTRIC LINK1 100A LINK BOX 1 POLEENGEX ACCESSORIES GX-DS58 5/8 DRIVING STUDSPARTEX 887755 UK - FAST USB CHARGER 5V2AEMITEX EM01.016 BT OUTLET MODULE 25X50 PABX (H)50 MM X (W)25 MMENGEX ACCESSORIES GX01125 14.0MM ROUND CLIP BLACK PACK OF 100MENNEKES 14624 POWERTOP XTRA CONNECTOR IP67 / IP69 16A 5P 400V 6HMENNEKES SOCKET 16A 5PIN 111ENGEX 630905 CT50M10 CRIMP-PAK COPPER TUBE TERMINAL3M EC-1 COLD SHRINK END CAPS 11.6MM-20.9MMRONBAR PP20CP 20MM CONTRACTOR PACK BLACK (L)10 M X (DIA)20 MMTAMLEX BT/LB200 200MM FASTCONNECT L SHAPE SUPPORT BRACK (H)155 MM X (WPHILEX 32007HS AUTO TRIM IMPACT INSERTION TOOLTAMLEX LTS 3-11 50M TRUNKING SUSPENSION 11MM (H)106 MM X (W)60 MM X (DSCOLMORE INTERNATIONAL LIMITED CL013 10AX 3 GANG 2 WAY PLATE SWITCH M/
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap