Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Torch
LEDLENSER 500837 EX7R ATEX ZONE 0/20 HAND TORCH 180L LI-ION
LEDLENSER 500837 EX7R ATEX ZONE 0/20 HAND TORCH 180L LI-ION
Torch Led Lenser
References
led lenser:
EX7R
rubix:
2595155
ean:
4058205001274
Technical specifications
Luminance
220
lm
Product details
Technical specifications
Product details : LEDLENSER 500837 EX7R ATEX ZONE 0/20 HAND TORCH 180L LI-ION
Technical specifications
Attributes
Luminance
220
lm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.50
excl. VAT
/
Each
£
203.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ENERGIZER VISION HD METAL 3AAA HANDHELD TORCH
LEDLENSER 502178 P5R CORE RECHARGABLE HAND TORCH
REDASHE JBSFL25 2200 LUMEN RECHARGEABLE SMD FLOODLIGHT
REDASHE JBYFL10 RECHARGEABLE LED FLOOD LIGHT 10W YELLOW
DEWALT DCL183-XJ RECHARGEABLE UBC-C FLASH LIGHT
ROEBUCK 887708 MULTI LED TORCH LIGHT
LEDLENSER 502213 ST7 MT LED TORCH 360 (BLISTER) BLACK
LEDLENSER 502180 P7 CORE HAND TORCH
PELI 2690-101-110 74L LED 3AAA ZONE 0 HEAD TORCH BLACK
MAKITA DML806 LED TUBE TORCH LI-ION 18V LXT
ENERGIZER VISION HD TORCH METAL 6AA HANDHELD
LEDLENSER 500836 EX7 ATEX ZONE 0/20 HAND TORCH 160L 3XAA
BAHCO BLTS7P 7+1 SMD PEN LIGHT
PORTWEST PA50SIR LED HEAD LIGHT SILVER
SEALEY HT104R 5W COB & 3W LED BULB HEAD TORCH WITH AUTO-SENSOR