References
Bahco:BLTS7P
Rubix:212A4427
EAN:7314150246410

Documents
Product details : BAHCO BLTS7P 7+1 SMD PEN LIGHT
Strengths
Convenient lamp and torch combination in 1 unit|Ideal for use in confined spaces thanks to the extra thin, ultra-light design|Easy charging with either the mains or USB chargers|Easy fixing in position with the integrated magnet or clip|Simple battery charge indicator
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Luminance | 45 lm |
| Voltage | 5 V |
Show UNSPSC/ECL@SS
£ 57.83 excl. VAT
/ Each
£ 69.40 incl. VAT
- Delivery usually within ( 14 ) days
