Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Torch
LEDLENSER 502213 ST7 MT LED TORCH 360 (BLISTER) BLACK
LEDLENSER 502213 ST7 MT LED TORCH 360 (BLISTER) BLACK
Torch Solidline
References
solidline:
ST7 MT
rubix:
232A5355
Product details
Technical specifications
Product details : LEDLENSER 502213 ST7 MT LED TORCH 360 (BLISTER) BLACK
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.73
excl. VAT
/
Each
£
45.28
incl. VAT
Sold out
Add to cart
Check our products from related categories
SEALEY LED500SB MINI HAND TORCH SUPER BEAM ALUMINIUM 3W COB LED
PELI 1930-032-111E L1 ZONE 0 TORCH 1930Z0
LEDLENSER 500837 EX7R ATEX ZONE 0/20 HAND TORCH 180L LI-ION
LEDLENSER 502187 P7R WORK RECHARGABLE HAND TORCH
PELI 019750-0301-241E PEN TORCH
UNILITE PT-2 275 LUMEN ALUMINIUM LED PENLIGHT 2 X AAA
SEALEY HT104R 5W COB & 3W LED BULB HEAD TORCH WITH AUTO-SENSOR
REDASHE J2500-HLI RECHARGEABLE COB FOLDABLE INSPECTION LAMP
FACOM 779.PBTSLS PRO PEN TORCH WITH WHITE LED - SAFETY LOCK SYSTEM
REDASHE JBSFL25 2200 LUMEN RECHARGEABLE SMD FLOODLIGHT
LEDLENSER P6R-QC CORE RECHARGEABLE TORCH IN EUROHOOK GIFT BOX
REDASHE JBRFL10 RECHARGEABLE LED FLOOD LIGHT 10W RED
LEDLENSER TAC-TORCH BLACKTORCH 280 LUM 3AAA 9804
LEDLENSER 502178 P5R CORE RECHARGABLE HAND TORCH
ROEBUCK 887706 HYBRID LED TORCH LIGHT 1000 LM 180 M MAX IP68 LI-ION