Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
MOELLER M22-A-SWITCH SWITCH
MOELLER M22-A-SWITCH SWITCH
Electrical components and accessories Moeller (Eaton)
References
moeller (eaton):
216374
rubix:
219A1401
Product details
Technical specifications
Product details : MOELLER M22-A-SWITCH SWITCH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.72
excl. VAT
/
Each
£
3.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CENTAUR PVC 20 CRB 6W 20MM INTERSECTION 4 WAY BOX WHITE (DIA)20 MM
MK K2747WHI 13AMP 2 GANG SWITCHED SOCKET
SMC IZT43-D36L-N IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC SB 7W 1G SURFACE BOX RAD CRNRS WHITE 20 (D)32 MM
CENTAUR PVC CXAM 22W 50MMX50MM CLIP-ON EXTERNAL ANGLE WHITE
CENTAUR PVC 25 CRB 5W 25MM TEE 3 WAY BOX WHITE (DIA)25 MM
CENTAUR PVC CIB 20W 20MM INSPECTION BEND WHITE (DIA)20 MM
SMC IZT42-16D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
MKELECTRIC 1 GANG 1 MODULE K3701
SMC IZTC41-P3
EATON 216524 M22-PV/KC02/IY ENCLOSED EMERGENCY STOP (DIA)38 MM
SMC IZF10-A1 CARTRIDGE CASE
MCG CXN164P415C CONNEXS 16A 3P+E 415V COUPLER (L)143 MM X (DIA)57.6 MM
SMC IZS31-DG AUTOBALANCE SENSOR HIGH PRECISSION TYPE
KINGSMILL INDUSTRIES UK DRST16 16MM DRIVING HEAD (L)54 MM