Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
MOELLER 276845 DILM12-10(24VDC) 5.5KW 3 POLE CONTACTOR
MOELLER 276845 DILM12-10(24VDC) 5.5KW 3 POLE CONTACTOR
Contactor Moeller (Eaton)
References
moeller (eaton):
276845
rubix:
253A8400
Product details
Technical specifications
Product details : MOELLER 276845 DILM12-10(24VDC) 5.5KW 3 POLE CONTACTOR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.90
excl. VAT
/
Each
£
67.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER CONTACT BLOCK LA1KN31
CROMPTONCO CR09/4 THERMAL OVERLOAD MANUAL RESET 2.5 - 4.0A
CUDIS SURGE PROTECTION MODC4/40 4 POLE 40A MODULAR CONTACTOR
SCHNEIDER CONTACTOR LC1K0910U7
CROMPTON CONTROLS 3DL1CZS10 DOL NO OVERLOAD 12A MAX 240V (H)174 MM X (
SIEMENS 3RT20161AB01 CONTACTOR
MOELLER 277950 DILM150-XHI22 N/O & 2 N/C AUX. CONTACT
SCHNEIDER LA7D3064 TERMINAL BLOCK
CROMPTON CONTROLS PB110CBP WHITE ONE PIECE LED INDICATOR (L)51 MM X (D
SCHNEIDER LRD16 OVERLOAD RELAY 9-13A
SIEMENS AC-3 4KW/400V SCREW 3RT2016-1BB42
CROMPTON CONTROLS PB040CBP N/C CONTACT
CROMPTON CONTROLS PB107CBP RED ONE PIECE LED INDICATOR (L)51 MM X (DIA
CROMPTON CONTROLS CR16/18 OVERLOAD 13 - 18A (H)57 MM X (W)44 MM X (D)8
CROMPTON CONTROLS PB035C2NOBP SEL SW 3POS LATCHING 2X60 DEG C/W 2N/O C