• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Relays
  6. Overload relay
  7. WYLEX NHXS1B10 10A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77

WYLEX NHXS1B10 10A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77

NHXS

See technical informationSee documents

References

Wylex:NHXS1B10
Rubix:234A9099
brand logo
brand logo

Documents

Product details : WYLEX NHXS1B10 10A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77


10A 30MA B/Rcbo 1MW 1P+SWn (H)90 mm x (W)18 mm x (D)77 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

HAGER ADA140G RCBO 1M 1P 6KA B-40A 30MA ASCHNEIDER LRD12 OVERLOAD RELAY 5.5-8AHAGER MCB TYPE C63A NCN363AHAGER ADA116U RCBO 1M,1P, 10KA B-16A, 30MA-ASCHNEIDER OVERLOAD RELAY 1.8-2.6A LR2K0308ZODION SS14 MINATURE PHOTOCELL (L)54 MM X (H)39 MM X (W)36 MMWYLEX B6 6A MCB FOR USE WITH STANDARD RANGE (L)89 MM X (H)89 MM X (W)1HAGER 1P 10AMP MCB 1KA NCN110ASCHNEIDER ELECTRIC LRD1510 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MMHAGER NCN150A MCB 10KA SP 50A C CURVE (W)17.5 MMZANO CONTROLS ZGRIDLED+ SINGLE GANG 5-250W LED ROTARY DIMMERBG ELECTRICAL CUCRB40A COMPACT RCBO TYPE A B CURVE 40A (H)93 MM X (W)1WYLEX NHXLB06 6A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MMSCHNEIDER ELECTRIC LRD1521 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MMHAGER NCN340A 40A 3P 10KA C CURVE MCB
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap