Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Industrial relay
LEGRAND 412430 CX3 COS FOR CT 2M 25A
LEGRAND 412430 CX3 COS FOR CT 2M 25A
Industrial relay Legrand
References
legrand:
412430
rubix:
250A3887
manufacturer :
LG-412430
ean:
3245064124300
Product details
Technical specifications
Product details : LEGRAND 412430 CX3 COS FOR CT 2M 25A
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.75
excl. VAT
/
Each
£
81.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FINDER RELAY SPCO 6A 24V 345170240010
SCHNEIDER AUX CONT. CAD32B7
FINDER - 38.51.7.024.0050 - RELAY, SPDT-CO, SCREW TERM, 6A, 24VDC 1169
PILZ 774314 PNOZ/X3/110V 24V SAFETY RELAY 3PST-NO 24 VDC 8 A PNOZ X3
OMRON RELAY 24V DC G7L-2A-T 24DC
OMRON P2CF-08-E - DINRAIL SOCKET FOR 8PIN
OMRON RELAY MY4N110/120 ACS MY4N110120ACS
OMRON RELAY 24V DC COIL G2R-1-SN-24DCS
OMRON G2RV-SR500-DC24 POWER RELAY 24V DC COIL
FINDER 95.75.SMA BRACKET AND CLIP 95.75SMA
SIEMENS ET 200S 8 DI DC 24V 6ES7131-4BF00-0AA0
FINDER RELAY SPCO 6A 24V 345170240010
FINDER 9021-BLK 11 PIN BASE (H)67 MM X (W)38 MM X (D)25.5 MM
SCHNEIDER AUX CONT. CAD32B7
BG ELECTRICAL CUCRB10 10A SINGLE POLE CIRCUIT PROTECTION RCBO (H)93 MM