• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,477)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Print and plug-in relay
OMRON MY4IN-GS-R DC24 RELAY PLUG-IN 14-PIN 4PDT 6 A

OMRON MY4IN-GS-R DC24 RELAY PLUG-IN 14-PIN 4PDT 6 A

Relay plug-in

See technical information
References
Omron:MY4IN-GS-R DC24
Rubix:399A3799
Manufacturer :MY4IN-GS-R DC24
EAN:4550431042545
brand logo
brand logo

Product details : OMRON MY4IN-GS-R DC24 RELAY PLUG-IN 14-PIN 4PDT 6 A


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 11.88 excl. VAT
/ Each
£ 14.26 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

HONGFA 10-3Z-C3 11PIN BASE FOR JQX RELAY (H)61.8 MM X (W)38.1 MM X (D)OMRON G2R-2-SND 24DC (S) RELAY PLUG-IN 24VDC 5A 8 PIN DPDT MECH & LEDOMRON G2R-2-SN 110AC (S) RELAY PLUG-IN 5A 110VAC 8 PIN DPDT MECH & LEDOMRON MY2IN-GS-R DC24 RELAY PLUG-IN 8-PIN DPDT 10A MECHANICAL & LED INHONGFA 2 POLE 8 PIN PLUG IN RELAY 24VDCSCHNEIDER ELECTRIC RUMC21JD POWER RELAYSOMRON G2R-2-SNI 24DC (S) RELAY PLUG-IN 24VDC 5A 8 PIN DPDT LEDOMRON G2R-1-SN 110AC (S) RELAY PLUG-IN 10A 110VAC 5 PIN SPDT MECH & LEHONGFA JQX10-A024-2 8PIN PLUG IN RELAY C/W TEST/FLAG/LED 24V (H)35.5 MSCHNEIDER RUMC31P7 RELAY, 230V AC COIL, 10AOMRON G2R-1-SNI 24DC (S) RELAY PLUG-IN 24VDC 10A 5 PIN SPDT LED INDICAOMRON MY4IN-D2-GS-R DC24 RELAY PLUG-IN 14-PIN 4PDT 6A 24VAC COIL SURGESCHNEIDER RXM2AB2BD 8 PIN RELAY 24VDCSCHNEIDER ELECTRIC RUMC21P7 UNIVERSAL RELAY 2CO 10A 230V ACOMRON G2R-1-SND 24DC (S) RELAY PLUG-IN 10A 24VDC 5PIN SPDT MECH & LED
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap