Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
NORRES 21601020000 CLAMP 216 SUIT 345,355,534,356 ID: 102MM
NORRES 21601020000 CLAMP 216 SUIT 345,355,534,356 ID: 102MM
Hose clamp Norres
References
norres:
216-0102-0000
rubix:
216A5000
manufacturer :
21601020000
ean:
4049645030108
Product details
Technical specifications
Product details : NORRES 21601020000 CLAMP 216 SUIT 345,355,534,356 ID: 102MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.05
excl. VAT
/
Each
£
14.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER RAN428X TUBE CLAMP SINGLE SERIES A
MIKALOR SB CLAMP PLATED STL SC23-25-GOLD
ACTSEALTIT SB CLAMP 304SS SC97-104-SS
JUBILEE JSC067MS SUPERCLAMP MS 64-67MM
NORRES 21200950000 CLAMP 212 SUITABLE FOR HOSE ID 100-105MM
NORGREN 34021803 5MM SINGLE SIDED TUBING CLIPS
JUBILEE 11.5MS CLIP 11.5 MS 260-292MM
PARKER TSC2X MOUNTING RAIL 2MTR 40X22MM
MIKALOR SB CLAMP FERRITIC SC31-34-SUF
NORRES CLAMP 208 8MM 20800080000
MIKALOR SB CLAMP 304SS MKL-SC51-55-SS
PARKER RAP108X CLAMP 8MM POLYPROPYLENE
JUBILEE 2ASS CLIP 2A 304SS 35-50MM
PARKER RAN218X CLAMP-PA LIGHT SERIE 18 MM
MECALINE 880603 EXPRESS CLAMP DIAM 25 TO 27 MM