Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
NORRES CLAMP 208 8MM 20800080000
NORRES CLAMP 208 8MM 20800080000
Hose clamp Norres
References
norres:
208-0008-0000
rubix:
119A7702
manufacturer :
20800080000
ean:
4049645022271
Technical specifications
Clamping range, minimum
8Ā
mm
Clamping range, maximum
12Ā
mm
Product details
Technical specifications
Product details : NORRES CLAMP 208 8MM 20800080000
Technical specifications
Attributes
Clamping range, minimum
8Ā
mm
Clamping range, maximum
12Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
7.72
excl. VAT
/
Each
Ā£
9.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 734641 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
PARKER EO-TEE-REDUCER TR12/10/12LCF
NORRES 6IN DUCT CLAMP 216-0150-0000
MIKALOR SB CLAMP PLATED STL SC60-63-GOLD
SPARTEX 734591 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK50
JUBILEE JSC226MS SUPERCLAMP MS 214-226MM
MIKALOR SB CLAMP 304SS MKL-SC23-25-SS
NORGREN 34021803 5MM SINGLE SIDED TUBING CLIPS
PARKER RAP760.3X POLYPROPYLENE CLAMP 60.3 MM
PARKER RAP106X CLAMP 6MM POLYPROPYLENE
FESTO 9275 HOSE CLIP SK-16-27
NORGREN 34021511 28MM SINGLE SIDED TUBING CLIPS
SPARTEX 734639 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
JUBILEE JSC097MS SUPERCLAMP MS 92-97MM
PARWELD HC13 HOSE CLAMP 11-13MM