Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
SCHMERSAL AZ 15/16-B1 ACTUATOR
SCHMERSAL AZ 15/16-B1 ACTUATOR
Fuse SCHMERSAL
References
schmersal:
AZ 15/16-B1
rubix:
223A2159
Product details
Technical specifications
Product details : SCHMERSAL AZ 15/16-B1 ACTUATOR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.29
excl. VAT
/
Each
£
8.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER MCB SE10C 10A SE10C110
LAWSON FUSES LFN10M16 500V 16A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)
BUSSMANN FUSE TDC180-13A
PROTEUS 640B 40A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
SIEMENS 3RT29161BD00 VARISTR MOD S00 127-240VAC/150-250DC
SCHNEIDER MINI CIRCUIT BREAKER A9F53120
SCHNEIDER MCB 32AMP 3 POLE A9F54332
PROTEUS 6MBRSPKA 6A 2P 1MOD 30MA RCBO TYPE A COMPACT- 6KA (H)84 MM X (
BG ELECTRICAL CUMB40 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 M
FLUKEFUSEA:11A (F), V:1000V, IR:20KA, 10.3X38.1 MM
SCHNEIDER THERMAL OVERLOAD LRD05
PROTEUS 1010/2 10 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5
MCG 32A1PB6 32A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
PROTEUS AENC204ML METALCLAD 4 MODULE ENCLOSURE (H)235 MM X (W)113 MM X
MCG 20A2P30BSMM 20A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (