• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,462)
See Maintenance & Repairs
  • Electrics and lighting(3,021)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
SIEMENS 3RT29161BD00 VARISTR MOD S00 127-240VAC/150-250DC

SIEMENS 3RT29161BD00 VARISTR MOD S00 127-240VAC/150-250DC

Fuse Siemens

See technical information
References
Siemens:3RT2916-1BD00
Rubix:230A2391
EAN:4011209740280
brand logo
brand logo

Product details : SIEMENS 3RT29161BD00 VARISTR MOD S00 127-240VAC/150-250DC


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 7.41 excl. VAT
/ Each
£ 8.89 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

PROTEUS AYXLM4U 4 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)2PROTEUS BX6S125 6 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)442 MM X (SCHNEIDER ELECTRIC A9F54140 MCB C SP 40APROTEUS XL20BR 20 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM XLAWSON FUSES MF63 63A HRC FUSE (L)57 MM X (DIA)30.16 MMPROTEUS XLB MCB/RCBO SINGLE POLE BLANK FOR XL BOARD (W)17.5 MMLEGRAND 411505 RCD DX-ID 2P 230 V 40 A 30 MASCHNEIDER MCB SE10C163BG ELECTRICAL CUMB40 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MEATON EMCH310 CUTLER HAMER MCBPROTEUS XL16CRK 16A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)BUSSMANN TDC180-5A 5A FUSEHAGER 32A MCB MTN132SCHNEIDER MERLIN GERIN MCB CIRCUIT BREAKER TYPE C SP 63A A9F54163SCHNEIDER EZ9D16832 32A 30MA TYPE B SINGLE MODULE RCB
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap