Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
ROEBUCK MWFC09 FLUX-CORED MIG WIRE 0.9MM 0.45KG
ROEBUCK MWFC09 FLUX-CORED MIG WIRE 0.9MM 0.45KG
Electrode - Filler metals Unbranded
References
unbranded:
MWFC09
rubix:
092302
Technical specifications
Diameter
0.9
mm
Product details
Technical specifications
Product details : ROEBUCK MWFC09 FLUX-CORED MIG WIRE 0.9MM 0.45KG
For use with no-gas welding machines. AWS: A5.20, E71T-6S.
Technical specifications
Attributes
Diameter
0.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.41
excl. VAT
/
Each
£
14.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WELDABILIT RO211225 ROD TIG 1.2MM X 2.5KG 316L
SPARTEX 853718 ELECTRODE BASIC STEEL DOUBLE COATING 2.5 X 350 CASE 152
SPARTEX 853727 HIGH SAFETY ELECTRODE REPAIR DIM 2.0 X 300 CASE 85
ESAB 2.5X350MMFSAR-MOROK4 4600253200
WELDABILIT RO210825 ROD TIG 0.8MM X 2.5KG 316L
SPARTEX 853711 UNI STEEL ELECTRODE RUTILE DIM 2.5 X 350 3.5KG CASE 197
SPARTEX 853720 ELECTRODE BASIC STEEL DOUBLE COATING 4.0 X 450 CASE 55
WELDABILIT RO152401 SIFALUMINIUM NO15 RODS 2.4MM DIA 1KG PACK
MUREX 4752404300 ELECTRODES VODEX 4.0 X 450 PKT
ESAB 61303230T0 3.2MM OK61.30 1.7KG 5.1 KILOGRAMS
WELDABILIT RO013250 SIFBRONZE NO.1 3.2MM 5KG
GISS 855149 FILLER METALS TIG 1,6 330 MM LONG 308L S STEEL PK60
SPARTEX 853722 ELECTRODE 316L SS DIM 2.5 X 350 CASE 138
SPARTEX 884442 ALUMINIUM ELECTRODE DIM 3.2 X 350 10UNITS
SPARTEX 856140 RUTILE STEEL ASPECT ELECTRODE 3.2 X 350 CASE 94