Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
PARWELD CE20 CERIATED 1.6MMX150MM, PACK OF 10
PARWELD CE20 CERIATED 1.6MMX150MM, PACK OF 10
2% Ceriated Tungsten Electrodes
References
parweld:
CE20 CERIATED
rubix:
212A2961
Technical specifications
Type
Electrodes
Diameter
1.6
mm
See all Specifications
Product details
Technical specifications
Product details : PARWELD CE20 CERIATED 1.6MMX150MM, PACK OF 10
PARWELD CE20 CERIATED 1.6MMX150MM, CE20 CERIATED PACK OF 10
Technical specifications
Attributes
Type
Electrodes
Diameter
1.6
mm
Length
150
mm
Number of electrodes
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.54
excl. VAT
/
Each
£
10.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WELDABILIT RA162450 ROD TIG A18 2.4MM X 5KG
WELDING RODS 4MM STAINLESS STEEL E316 TYPE ELECTRODE 10.2KG CTN
ESAB 68814030G0 E312-17 WELDING RODS 350MM X 4MM 10.8KG CARTON
WELDABILIT 294031 SIF ANTI-SPATTER TIP DIP 500G
ESAB 8350404020 4MM OK8350 14.4KG
ESAB 67602520L0 67.60 2.5 X 300 0.6KG 3.6KG
MUREX 4752404300 ELECTRODES VODEX 4.0 X 450 PKT
ESAB 8350323030 3.2MM OK8350 10.8KG
ROEBUCK MW708 MILD STEEL MIG WIRE 0.8MM 0.7KG
SPARTEX 853722 ELECTRODE 316L SS DIM 2.5 X 350 CASE 138
MUREX 6512202030 ELECTRODES NICREX E316L 2.0 X 300 PKT
WELDABILIT RO273201 ROD TIG SIF.NO 27 3.2MM X 1KG
SPARTEX 856142 RUTILE STEEL ASPECT ELECTRODE 2,5 X 350 CASE 53
ROEBUCK MWFC509 PARWELD FLUX CORED WIRE 0.9MM 5KG
PARWELD CKE203 ELECTRODE LEAD 200AMP 3M