SPARTEX 853728 HIGH SAFETY ELECTRODE REPAIR DIM 2.5 X 300 CASE 54
Electrode high safety repairs
See technical informationSee documentsReferences
Spartex:853728
Rubix:217A2391
EAN:3660338097515


Technical specifications
| Diameter | 2.5 mm |
|---|---|
| Packaging | 1 kg |
| Standard | ISO 14172-NORM: E29 9 R 32 |
Documents
Product details : SPARTEX 853728 HIGH SAFETY ELECTRODE REPAIR DIM 2.5 X 300 CASE 54
Basic stainless steel 312 rutilo electrode depositing a stainless steel with very high mechanical characteristics. High resistance to cracking. Welding of all low and high alloyed steels, stainless steels, hard-weldable steels, galvanized steels and heterogeneous assemblies Steel/Stainless steel. This is a universal high-security repair electrode. Priming Voltage: =+ ~50 V..
APPLICATIONS.
Cylinders, chassis, buckets. Tool steels, manganese steels, cast, spring steels, gears, galvanized steels, stainless steel, stainless steel/stainless steel... ISO Standard 14172: E29 9 R 32
APPLICATIONS.
Cylinders, chassis, buckets. Tool steels, manganese steels, cast, spring steels, gears, galvanized steels, stainless steel, stainless steel/stainless steel... ISO Standard 14172: E29 9 R 32
Applications
• Cylinders, chassis, buckets. Tool steels, manganese steels, cast, spring steels, gears, galvanized steels, stainless steel, stainless steel/stainless steel
• ISO Standard 14172: E29 9 R 32
• ISO Standard 14172: E29 9 R 32
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Packaging | 1 kg |
| Standard | ISO 14172-NORM: E29 9 R 32 |
| Length | 300 mm |
| Number of electrodes | 54 |
Show UNSPSC/ECL@SS
£ 63.99 excl. VAT
/ Each
£ 76.79 incl. VAT
- In stock: Next day delivery