References
Ultratape:00435050SIO
Rubix:1347331




Technical specifications
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | polyethylene-laminated cloth |
Product details : ULTRATAPE CLOTH TAPE 50MM X 50M SILVER
General purpose waterproof cloth tape suitable for general maintenance use both internally and externally. High grab adhesive. Roll width 50mm x 50m long.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | polyethylene-laminated cloth |
| Thickness | 0.17 mm |
| Colour | silver |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
- Sold out