Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Industrial and warehouse shelving
Light and medium duty shelving
SSD GA300189045WMHD SHELVING 1800X900X450 & 4 SHELVES
SSD GA300189045WMHD SHELVING 1800X900X450 & 4 SHELVES
GALV VALUE SHELVING
References
rubix-uk:
GA300189045WM
rubix:
256A7884
Technical specifications
Type
GALV VALUE SHELVING
Number of levels
4
Height
1800
mm
See all Specifications
Product details
Technical specifications
Product details : SSD GA300189045WMHD SHELVING 1800X900X450 & 4 SHELVES
Technical specifications
Attributes
Type
GALV VALUE SHELVING
Number of levels
4
Height
1800
mm
Length
900
mm
Depth
450
mm
Load
300
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.72
excl. VAT
/
Each
£
142.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LONGSPAN LITE LLSK312GUGT STARTER BAY - 3 LEVELS 2400X1800X600
LINK 51 LG SP SHELVING 1800 X 600 18LO6018C32LSTS
GPC BBS0403Z MAMMOTH ECONOMY SHELVING - 3 MDF SHELVES 400 X 900
GPC GVR24 VERTICAL STORAGE RACK 4 BAYS 1200 X 600 X 1500MM
LONGSPAN LITE LLSK202GUGT STARTER BAY - 3 LEVELS 2100X1800X450
LONGSPAN LITE LLEK103GUGT EXTENSION BAY - 3 LEVELS 1800X2000X450
ROEBUCK 350726 STORE-RITE 3 BAY STSTEM GALV 2000 X 3068 X 400MM
LONGSPAN LITE LLEL2060GT EXTRA LEVEL COMPLETE X2000X600
LONGSPAN LITE LLEK213GUGT EXTENSION BAY - 3 LEVELS 2100X2000X600
SSD VS360181245CBHD SHELVING 1800X1200X450 & 4 SHELVES
BOTT 16926918.51 CUPBOARD SHELF 1000 X 550
SSD VS600211860WMHD SHELVING 1800X2100X600 & 4 SHELVES
FORMA-STOR SHELF FRS2
MRSC24GY MAILROOM SORTING UNIT - 24 COMPARTMENTS 1067 X 381 X 1067 GRE
MRSC12RD MAILROOM SORTING UNIT - 12 COMPARTMENTS 1067 X 381 X 725 RED