LINK 51 LG SP SHELVING 1800 X 2100 X 600MM STR 18LO6021S3LB070S


Galvanised steel shelf panels - starter bay

References
moresecure:18LO6021S3LB070S
rubix:1267290
brand logo
brand logo
Technical specifications
Height1800 mm
Length2100 mm
Depth600 mm
See all Specifications

Product details : LINK 51 LG SP SHELVING 1800 X 2100 X 600MM STR 18LO6021S3LB070S


Heavy duty versatile storage system. Beams fasten simply and securely onto uprights and are easily adjusted. Easy-to-fit locking clips prevent accidental dislodgement. Once the frames and beams are assembled shelving decks are simply dropped into place. Frame uprights finshed in graphite grey and beams in light grey. Stepped beams give a flush platform for ease of loading and picking products. Choice of either chipboard shelving or galvanised steel shelf panels. Supplied with 2 frames and 3 decks.

Technical specifications


Attributes
Height1800 mm
Length2100 mm
Depth600 mm
Load1100 kg
ModelLG SP
Show UNSPSC/ECL@SS
£ 3,799.86 excl. VAT
/ Each
£ 4,559.83 incl. VAT
  • Usually arrives within 14 working days