LOCTITE SI 5940 SEALANT BLACK 310ML 2064411
Loctite 5940 silicone sealant in 100 ml, ref. 2064415
See technical informationSee documentsReferences
Loctite:SI 5940
Rubix:315578
Manufacturer :2064411
EAN:4058093026212

Documents
Product details : LOCTITE SI 5940 SEALANT BLACK 310ML 2064411
Single-component silicone elastomer sealant. Cures in contact with ambient humidity. For general-purpose sealing and structural bonding applications in the automotive industry, as a set-capable seal or as a JPP (Polymerized Part Seal). - Base: single-component silicone. - Service temperature: -55 to 200°C. - Color: black. - Odor: acetic. - Skin-forming time: 14 min. - Packaging: 100 ml tube.
Strengths
Highly flexible, room-temperature vulcanizing, single-component silicone. High-temperature protection. Excellent UV resistance. Solvent-free.
Applications
Adheres to clean metal surfaces, glass, all types of non-oily wood, silicone resins, cross-linked silicone rubbers, ceramics, natural or synthetic fibers and most plastics and painted surfaces. Sealing applications on engines, transmissions and bodywork for bonding and sealing side protection strips, vehicle badges or logos. Can also be used in a variety of applications as a gasket, filler and general-purpose adhesive.
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | black |
| Type | silicone |
| Min. temperature | -50 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 14.98 excl. VAT
/ Each
£ 17.98 incl. VAT
- In stock: Next day delivery