References
Teroson:MS 939 GY CR 290ML
Rubix:1267861
Manufacturer :2969774
EAN:4058093021040




Product details : TEROSON MS 939 GREY ADHESIVE 290ML 2969774
TEROSON MS 939 is an industrial elastomeric bonding adhesive that offers high versatility. The product demonstrates both high strength and good elasticity. TEROSON MS 939 meets the damp heat test for the solar industry and the UL listing for electrical equipment. It has excellent weathering resistance.
SNR - Accessories - BP45
Strengths
very versatile
high strength
good elasticity
excellent weathering and UV resistance
Applications
Highly versatile, industrial, elastic bonding adhesive with fast skin formation. Also demonstrates high strength and excellent weathering resistance.
Technical specifications
Attributes
| Volume | 290 ml |
|---|---|
| Colour | grey |
| Type | ms hybrid polymer |
| Weight | 290 g |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 18.28 excl. VAT
/ Each
£ 21.94 incl. VAT
- In stock: Next day delivery