Gaz tap - spiral flute - hss 3% vanadium - multi-material
Angle of helix | 40 ° |
---|---|
Total length | 100 mm |
Body material | hss-e |
Angle of helix | 40 ° |
---|---|
Total length | 100 mm |
Body material | hss-e |
Tolerance | iso229 |
Type | british through-bores |
With cooling spray | no |
Drilling diameter | 11.8 mm |
Tail diameter | 12 mm |
Square drive adapter | 9 mm |
Threading (inch) | 1/4 |
No. of threads per inch | 19 |
In stock: Next day delivery