PARKER BFW22L/LK40OMDCF GEAR PUMP FLANGE


Gear Pump Flanges

References
parker hannifin:BFW22L/LK40OMDCF
rubix:389A6862
brand logo
brand logo
Technical specifications
Nominal diameter (metric)22 mm
TypeGear Pump Flange
ModelBFW
See all Specifications

Product details : PARKER BFW22L/LK40OMDCF GEAR PUMP FLANGE


Parker is offering a wide range of gear pump flanges for all typical tube connection methods: if it is cutting ring acc. ISO8434-1 / or O-Ring Face Seal (ISO 8434-3) or 60° Cone Connection (ISO 8434-6). Even Flanges for weld connections are available.
Gear Pump Flanges are available in steel material with Cr(VI)-free surface protection.

Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building

Applications:
• Suitable for general hydraulic and industrial applications.
Assembly Includes: Flange including Metric Bolts and O-Ring
Connection Type: ISO 8434-1 / 22L
Division: High Pressure Connectors Europe Division
Flange Type: 90° Elbow Flange
Port Type: LK40

Technical specifications


Attributes
Nominal diameter (metric)22 mm
TypeGear Pump Flange
ModelBFW
Max. service pressure64 bar
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days