Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 16GS20FL
GATES MEGACRIMP COUPLING 16GS20FL
SAE FL
References
gates:
16GS20FL
rubix:
117A5503
manufacturer :
7347-04156-5
ean:
5412571551495
Technical specifications
Nominal diameter (metric)
25
mm
Type
GLOBALSPIRAL
Model
FL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16GS20FL
Strengths
GLOBALSPIRAL fitting. SAE Flange. Code 61.
Applications
Fitting for hydraulic hoses with spiral wire insert
Technical specifications
Attributes
Logistic Weight
395
g
Nominal diameter (metric)
25
mm
Type
GLOBALSPIRAL
Model
FL
Max. service pressure
280
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.84
excl. VAT
/
Each
£
65.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 10GS8FLH45M
LEGRIS 0127-14-11 COMPRESSION TUBE FERRULE 14X11MM
LEGRIS TUBE FERRULE 0127 08 55
GATES MEGACRIMP COUPLING 12GS12FLH
GATES MEGACRIMP COUPLING 12GS16FLH90M
GATES MEGACRIMP COUPLING 8GS8FL90M
GATES MEGACRIMP COUPLING 12GS20FL
GATES MEGACRIMP COUPLING 20GS16FL90M
GATES MEGACRIMP COUPLING 20GS16FL45M
GATES MEGACRIMP COUPLING 20GS24FLH90S
LEGRIS TUBE FERRULE 0127-06-00
GATES MEGACRIMP COUPLING 24PA-FL
LEGRIS 0127 05 00 TUBE FERRULE
GATES MEGACRIMP COUPLING 16GS16FL90S
GATES MEGACRIMP COUPLING 20GS24FL