SMSR POWER PLUS GEARBOX SIZE C 13:1 RATIO STANDARD PARALLEL BORE 40MM
Gearbox
See technical informationReferences
Fenner:116C1301
Rubix:406A1281
Manufacturer :116C1301


Technical specifications
| Mounting typ | shaft-mounted parallel shaft reducer (smsr / shaft mounted speed reducer) |
|---|
Product details : SMSR POWER PLUS GEARBOX SIZE C 13:1 RATIO STANDARD PARALLEL BORE 40MM
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size C - 13:1 ratio Standard Parallel Bore Ø40mm
Technical specifications
Attributes
| Mounting typ | shaft-mounted parallel shaft reducer (smsr / shaft mounted speed reducer) |
|---|---|
| Weight | 15000 kg |
| Input | input shaft ø19 mm |
| Exit diameter | 40 mm |
| Auth. torque | 519 N.m |
Show UNSPSC/ECL@SS
£ 1,475.05 excl. VAT
/ Each
£ 1,770.06 incl. VAT
- Delivery usually within ( 2 ) days