SKF LGFG 2/SD125 TLSD REFILL CANISTER WITH LGFG 2 125ML INCL. A BATTER


General Purpose Grease

References
skf:LGFG 2/SD125
rubix:263A5614
ean:7316579988490
brand logo
brand logo
Technical specifications
Packaging125 ml Refill
See all Specifications

Product details : SKF LGFG 2/SD125 TLSD REFILL CANISTER WITH LGFG 2 125ML INCL. A BATTER


A high performance food grade grease using complex calcium sulphonate thickener technology and a white mineral oil. It is suitable for applications subjected to high loads, wet environment and fluctuating temperatures encountered in the among others food and beverage industry.

Strengths

•Wide temperature range
Outstanding water resistance and corrosion protection
Excellent mechanical stability
Great dispensability in single point automatic lubricators
Excellent protection against high loads and wear
NSF ISO 21469 registered as well as Halal and Kosher certified

Applications

Food and Beverage Industry, Wet Environment

Technical specifications


Attributes
Packaging125 ml Refill
ColourBrown
BaseMineral Oil;Calcium Sulphonate
Min. temperature-30 °C
Max. temperature140 °C
Show UNSPSC/ECL@SS
£ 32.57 excl. VAT
/ Each
£ 39.08 incl. VAT
  • Usually arrives within 14 working days