ROCOL 12263 SAPPHIRE AQUA-SIL HI-LOAD 500G


Sapphire® aqua -sil hi-load

References
rocol:12263
rubix:162131
manufacturer :SAPPHIRE AQUA -SIL HI-LOAD 500g
ean:5024747122639

Product details : ROCOL 12263 SAPPHIRE AQUA-SIL HI-LOAD 500G


Heavy duty, potable water and chemically resistant silicone grease.
A high temperature, dark grey silicone grease, containing molybdenum disulphide approved for use with potable water. Recommended for the lubrication of bearings, slides and valves operating under heavy loads in aggressive environments.

Strengths

Water Regulations Advisory Scheme - Approved Product.
Excellent high temperature performance range.
Particularly suited for larger valves and assemblies common to water treatment plants.
Good resistance to chemicals, oils, water and gasses.
Compatible with most rubbers and plastics.
Temperature range of -40°C to +200ºC

Applications

A high temperature, dark grey silicone grease, containing molybdenum disulphide approved for use with potable water. Recommended for the lubrication of bearings, slides and valves operating under heavy loads in aggressive environments.

Technical specifications


Attributes
PackagingTin
BaseSilicon
Min. temperature-40 °C
Max. temperature200 °C
Show UNSPSC/ECL@SS
£ 387.55 excl. VAT
/ Each
£ 465.06 incl. VAT
  • Usually arrives within 14 working days