• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Transport devices(1,918)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
NT501B HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1500 X 760 400MM PNEUMATI

NT501B HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1500 X 760 400MM PNEUMATI

Hand drawn truck

See technical informationSee documents
References
GPC Industries:NT501B
Rubix:245A0539
brand logo
brand logo
Documents

Product details : NT501B HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1500 X 760 400MM PNEUMATI


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2,214.11 excl. VAT
/ Each
£ 2,656.93 incl. VAT
  • Delivery usually within ( 11 ) days

Check our products from related categories

SPARTEX GI803P ALUMINIUM SACK TRUCK - 1345H (P HANDLE) 485 X 470 X 134SPARTEX GI380Y ALUMINIUM STAIRCLIMBER WITH SKIDS 550 X 500 X 1180GPC GPC- PCI08Y CONTAINER TRUCK 250LSPARTEX PI816H PLATFORM TRUCK - 1000 X 700 - 2 VENEER SIDES370A9377 FIXED SKATES WITH GUIDE BARS 12000KG LOAD RATING YELLOWAPOLLO SBA104R FOLDING TOE SACK TRUCK 1205 X 600 X 540APOLLO PADT309Y DISTRIBUTION TROLLEY - 1100H - SIDES BACK AND 2 SHELV370A9374 STEERABLE SKATE WITH HANDLE 3000KG LOAD RATING YELLOWSPARTEX PI824H PLATFORM TRUCK - 1200 X 800 - 4 MESH SIDES 1500 X 800SPARTEX PCI08Y CONTAINER TROLLEY 1170 X 720 X 800/900 X 630 X 590APOLLO PADT306Y DISTRIBUTION TROLLEY - 1500H - SIDES BACK AND 2 SHELVSPARTEX GI701R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELSGPC PWDT303Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHTGPC GI813P SACK TRUCKSPARTEX TI585R GEN. PURPOSE TRUCK PLY BASE MESH SIDES - 1500X750X360 -
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap