TENGTOOLS TSW26R7 26 PRO35 ROLLER CABINET 7 DRAWERS RED
TSW26R7 26 PRO35 ROLLER CABINET 7 DRAWERS RED
See technical informationSee documentsReferences
Teng Tools:TSW26R7
Rubix:272A2891
Manufacturer :TSW26R7
EAN:5020385215207
Documents
Product details : TENGTOOLS TSW26R7 26 PRO35 ROLLER CABINET 7 DRAWERS RED
26” cabinet with seven fully extendable drawers, including two 154 mm for larger items, each supporting 40 kg
Drawers with smooth running ball bearing slides and EVA mats for protection
5 mm EVA top mat for a stable work surface
Equipped with a 3-digit combination lock for enhanced security
3-piece heavy gauge steel cabinet frame
Treated with a phosphate free 5-step rust prevention process and powder coat finish for durability
Compatible with the modular TengTools Tool Control System for organized tool arrangement
Drawers with smooth running ball bearing slides and EVA mats for protection
5 mm EVA top mat for a stable work surface
Equipped with a 3-digit combination lock for enhanced security
3-piece heavy gauge steel cabinet frame
Treated with a phosphate free 5-step rust prevention process and powder coat finish for durability
Compatible with the modular TengTools Tool Control System for organized tool arrangement
Technical specifications
Attributes
| Number of drawers | 7 |
|---|
Show UNSPSC/ECL@SS
£ 921.75 excl. VAT
/ Each
£ 1,106.10 incl. VAT
- Usually arrives within 14 working days

