GISS 861530 DISPOSABLE POLYTHENE GLOVE CLEAR 290MM PACK OF 100
Polyethylene glove
See technical informationSee documentsReferences
GISS:861530
Rubix:200A3740
EAN:3660338163067



Documents
Product details : GISS 861530 DISPOSABLE POLYTHENE GLOVE CLEAR 290MM PACK OF 100
Polyethylene gloves, available in standard transparent version (29 cm) or long, blue version (48 cm). Compatible with contact of foodstuffs
.
Standard transparent: bags of 100 gloves, cartons of 10000 bouffant gloves .
Long blue: bags of 100 gloves, cartons of 2500 gloves CE EPI cat. 1, food contact
Standard transparent: bags of 100 gloves, cartons of 10000 bouffant gloves .
Long blue: bags of 100 gloves, cartons of 2500 gloves CE EPI cat. 1, food contact
Strengths
Available in transparent standard or long blue versions
Technical specifications
Attributes
| Size | one size |
|---|---|
| Length | 290 mm |
| Colour | colourless |
| Main material | hdpe |
| Food contact | yes |
| Packaging | bag of 100 units; carton of 100 bags (100000 units) (ref. 861530). |
| Material | polyethylene |
| Category | 1 |
Show UNSPSC/ECL@SS
£ 0.67 excl. VAT
/ Each
£ 0.80 incl. VAT
- In stock: Next day delivery
