SKYTEC SKG00011FH SAPPHIRE AERO CUT C PROTECTION GLOVES GREY 9/L
GLOBUS SKG00011F SKYTEC SAPPHIRE AERO GLOVES
See technical informationReferences
Skytec:SKG00011F/L
Rubix:255A1266

Product details : SKYTEC SKG00011FH SAPPHIRE AERO CUT C PROTECTION GLOVES GREY 9/L
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | l |
| Cutting resistance level | 4 |
| Coating of the gloves | nitrile |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
- In stock: Next day delivery
