TRAFFIGLOV TG3220 NYLON PU 3 DIGIT GLOVES AMBER 4X43B 6/XS
TRAFFISAFE TG3220/11 PU 3 DIGIT GLOVES ORANGE
See technical informationSee documentsReferences
TraffiGlove:TG3220/6
Rubix:239A5504
EAN:5055681016562

Documents
Product details : TRAFFIGLOV TG3220 NYLON PU 3 DIGIT GLOVES AMBER 4X43B 6/XS
3 open fingertips for enhanced dexterity and detail tasks. Durable X-Dura PU coating. Lightweight and breathable liner. Standard : EN388_4X43B
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 6 |
| Cutting resistance level | x |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | polyurethane |
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
- Usually arrives within 14 working days
