Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
NIGLON LSF20SCW 20MM SMALL CW LSF GLAND PACK
NIGLON LSF20SCW 20MM SMALL CW LSF GLAND PACK
Armoured Cable Gland Pack
References
niglon:
LSF20SCW
rubix:
234A5630
Technical specifications
Threading diameter
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON LSF20SCW 20MM SMALL CW LSF GLAND PACK
20mm Small CW LSF Gland Pack
Technical specifications
Attributes
Threading diameter
20
mm
Material
LSF
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.09
excl. VAT
/
Each
£
13.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON PACG20/2 20MM BW GLAND PACK
ENGEX ACCESSORIES HAM25G I.C.A. M25 IP68 GREY PLASTIC GLAND PACK OF 10
ENGEX ACCESSORIES HA40BW I.C.A. 40 BW 2 PART SINGLE GLAND PACK (DIA)41
CMP PRODUCTS 32CW2RA 32 CW GLAND PACK CMP
ENGEX ACCESSORIES HA25CXT I.C.A. 25 CXT GLAND PACK (DIA)19.9 MM
ENGEX ACCESSORIES HA40CW I.C.A. 40L CW 4 PART SINGLE GLAND PACK (DIA)4
ENGEX ACCESSORIES HA50BW I.C.A. 50L BW 2 PART SINGLE GLAND PACK (DIA)5
NIGLON LSF50CW 50MM CW LSF GLAND PACK
ENGEX ACCESSORIES HAM20R I.C.A. M20 IP68 RED PLASTIC GLAND (DIA)20 MM
NIGLON LSF20BW 20MM BW LSF GLAND PACK
ENGEX ACCESSORIES HA25CWLSF I.C.A. 25 CW 4 PART LSF TWIN GLAND PACK (D
NIGLON PACG50CW 50MM CW GLAND PACK
ENGEX ACCESSORIES HAM32W I.C.A. M32 IP68 WHITE PLASTIC GLAND (DIA)35 M
ENGEX HA20BW I.C.A. 20L BW 2 PART TWIN GLAND PACK OF 15
ENGEX ACCESSORIES HAM20W I.C.A. M20 IP68 WHITE PLASTIC GLAND (DIA)20 M