GISS 733442 G-VISI ONE VISITOR SPECS ANTI-SCRATCH CLEAR

Glasses g-visi one & visi one plus

See technical informationSee documents
References
GISS:733442
Rubix:200A3840
EAN:3660338012662
Glasses G-VISI ONE & G-VISI ONE  PLUS Eyepiece shade Un-coloured
Technical specifications
Coating of the glassesanti-scratch
Eyepiece shadecolourless
Ocular materialpolycarbonate
See all Specifications
Documents

Product details : GISS 733442 G-VISI ONE VISITOR SPECS ANTI-SCRATCH CLEAR


Visitor type glasses with clear polycarbonate branches. Ventilated side shells. Perforated branches for lanyard attachment. Weight: 44 g.
APPLICATIONS.
Visitor, grinding, carpentry, polishing ....
STRONG POINTS.
Very good peripheral vision. Standard: EN166 - EN170

Strengths

Very robust and very economical

Technical specifications


Attributes
Coating of the glassesanti-scratch
Eyepiece shadecolourless
Ocular materialpolycarbonate
Adjustable side piecesno
Typeoverglasses
Show UNSPSC/ECL@SS
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
  • In stock: Next day delivery

Coating of the glasses

Select variants (2)