GISS 899342 G-MORPHO SAFETY GLASSES BLACK FRAME SMOKE AS/AF LENS
G-MORPHO spectacle
See technical informationSee documentsReferences
GISS:899342
Rubix:459A6605
Manufacturer :899342
EAN:3660338529658


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
Documents
Product details : GISS 899342 G-MORPHO SAFETY GLASSES BLACK FRAME SMOKE AS/AF LENS
Ultra-lightweight polycarbonate safety glasses featuring a wide, wraparound frameless lens and pressure-distributing temples, ideal for use with noise-canceling headphones and a safety helmet. Available in 3 versions: clear, smoke, and indoor/outdoor. They also feature an anti-scratch/anti-fog coating. Weight: 20.6 g. Packaging: sold individually. ISO 16321 standards.
Strengths
Ultra-lightweight. Wide field of view. Pressure-diffusing temples for use with other PPE (helmet, ear muffs).
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 2.20 excl. VAT
/ Each
£ 2.64 incl. VAT
- Usually arrives within 14 working days