PORTWEST PW30 VISITOR SAFETY GLASSES CLEAR
Visitor Safety Spectacle
See technical informationSee documentsReferences
Portwest:PW30
Rubix:80341883
EAN:25036108635997

Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : PORTWEST PW30 VISITOR SAFETY GLASSES CLEAR
Designed with a moulded-in brow guard and vented side shields, the PW30 offers excellent protection and comfort. Manufactured using tough impact resistant polycarbonate.
Strengths
•Single panoramic lens glasses
Excellent side protection
Transparent colour for better side visibility
Suitable for wearing over most prescription glasses
Moulded side shield and browguard for optimised protection against impacts
Anti-scratch coating for added durability
Individually packed for vending machines
Retail bag which aids presentation for retail sales
Excellent side protection
Transparent colour for better side visibility
Suitable for wearing over most prescription glasses
Moulded side shield and browguard for optimised protection against impacts
Anti-scratch coating for added durability
Individually packed for vending machines
Retail bag which aids presentation for retail sales
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 0.95 excl. VAT
/ Each
£ 1.14 incl. VAT
- In stock: Next day delivery