UVEX 9183265 I-5 SAFETY SPECTACLES W/ CLEAR LENS
Safety Eyewear
See technical informationSee documentsReferences
Uvex:9183265
Rubix:226A8785
EAN:4031101790749


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9183265 I-5 SAFETY SPECTACLES W/ CLEAR LENS
Reliable protection thanks to the innovative, modern design: with its x-tended eye shield and side shield, the uvex i-5 provides reliable protection for a variety of applications. Sophisticated features ensure superior wearer comfort even when worn for long periods.
Strengths
•Safety spectacles with soft, flexible nose piece
The uvex supravision excellence lens coating provides permanent anti-fog protection on the inside and is extremely resistant to chemicals and scratches on the outside
Metal-free
Soft, flexible nose pad for maximum wearer comfort and a non-slip fit
X-tended eye shield provides protection against dust, dirt and flying particles
X-tended side shield provides further protection without restricting peripheral vision
3-position inclination allows wearers to achieve a comfortable fit
Extendable x-twist side arm technology offers flexible, convenient adjustment to any head shape
Soft ear-pieces for a pressure-free, non-slip fit
The uvex supravision excellence lens coating provides permanent anti-fog protection on the inside and is extremely resistant to chemicals and scratches on the outside
Metal-free
Soft, flexible nose pad for maximum wearer comfort and a non-slip fit
X-tended eye shield provides protection against dust, dirt and flying particles
X-tended side shield provides further protection without restricting peripheral vision
3-position inclination allows wearers to achieve a comfortable fit
Extendable x-twist side arm technology offers flexible, convenient adjustment to any head shape
Soft ear-pieces for a pressure-free, non-slip fit
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 10.61 excl. VAT
/ Each
£ 12.73 incl. VAT
- In stock: Next day delivery