Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 435 SYNTHETIC GLOVE 6 XS
TEGERA 435 SYNTHETIC GLOVE 6 XS
Cut-resistant gloves and sleeves Tegera
References
tegera:
435-6
rubix:
386A0908
ean:
7340118443324
Technical specifications
Size
6
Cutting resistance level
c
Main material
other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 435 SYNTHETIC GLOVE 6 XS
Technical specifications
Attributes
Size
6
Cutting resistance level
c
Main material
other
Abrasion resistance level
4
Coating
polyurethane
Type
glove
Colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.27
excl. VAT
/
Each
£
9.92
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GISS 861862 G-CUT WORLD PU COATED 4X42B GLOVES GREY SIZE 9
TRAFFIGLOV TG5220 PU 3 DIGIT GREEN 4X43C GLOVES 9/L
"POLYCO 7551 TOUCHSTONE KEVLAR SLEEVE 18"" 2X4XC YLW PK1"
ANSELL 11-518 HYFLEX 3X31B DYNEEMA PU COATING GLOVES BLUE SIZE 10
TEGERA 8812 SYNTHETIC GLOVE CRF INFINITY 8 M
TEGERA 983 SYNTHETIC GLOVE 7 S
ANSELL 11-755 HYFLEX 3X41E LTWT PALM DIPPED GLOVES GRY SIZE 9
ANSELL 70-225 HYFLEX 144XD HVWT KEVLAR GLOVES YELLOW SIZE 9
TEGERA 8807 SYNTHETIC GLOVE CRF INFINITY 8 M
TRAFFIGLOV TG5210 METRIC X-DURA PU GREEN 4X43C GLOVES 11/2XL
SKYTEC SKY00135 RADIUS EW151 COLD PROTECTION GLOVES GREY 11/XXL
SKYTEC SKG00055DD TORIN + CUT F PROTECTION GLOVES YELLOW 7/S
TEGERA 909 SYNTHETIC GLOVE 7 S
ANSELL 11-571 HYFLEX 4X43D LTWT NITRILE GLOVES BLK SIZE 11
PORTWEST AP18 - SG BLUE/BLACK CUT C15 NITRILE GLOVE (PK12) S