POLYCO 52 JET NATURAL RUBBER FLOCK LINED GLOVES 4131X BLK SIZE 9.5 PK1
Glove Jet
See technical informationReferences
Polyco Healthline:527
Rubix:4504529


Technical specifications
| Size | 9.5 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
Product details : POLYCO 52 JET NATURAL RUBBER FLOCK LINED GLOVES 4131X BLK SIZE 9.5 PK1
POLYCO JET
Heavy duty natural rubber glove – flock linedFeatures- Performance: A heavyweight glove that will stand up to repeated knocks, rubbing and scuffing. - Chlorinated: Treated to harden the surface of the glove leaving it smooth to the touch. - Comfort: Anatomically shaped ensuring comfort and reducing hand fatigue. - Good Grip: Slip resistant pattern on palm of glove ensuring good grip in both wet and dry conditions. - Cuff: Beaded cuff to prevent liquid roll back.- Cotton Flock: Soft cotton flock lining absorbs perspiration, keeping hands cool. - Hygiene: Contains fungicidal and bacteriostatic agent.Case quantity: 12 pairs per polybag or 48 pairs per case.
Heavy duty natural rubber glove – flock linedFeatures- Performance: A heavyweight glove that will stand up to repeated knocks, rubbing and scuffing. - Chlorinated: Treated to harden the surface of the glove leaving it smooth to the touch. - Comfort: Anatomically shaped ensuring comfort and reducing hand fatigue. - Good Grip: Slip resistant pattern on palm of glove ensuring good grip in both wet and dry conditions. - Cuff: Beaded cuff to prevent liquid roll back.- Cotton Flock: Soft cotton flock lining absorbs perspiration, keeping hands cool. - Hygiene: Contains fungicidal and bacteriostatic agent.Case quantity: 12 pairs per polybag or 48 pairs per case.
POLYCO JET
Heavy duty natural rubber glove – flock linedFeatures- Performance: A heavyweight glove that will stand up to repeated knocks, rubbing and scuffing. - Chlorinated: Treated to harden the surface of the glove leaving it smooth to the touch. - Comfort: Anatomically shaped ensuring comfort and reducing hand fatigue. - Good Grip: Slip resistant pattern on palm of glove ensuring good grip in both wet and dry conditions. - Cuff: Beaded cuff to prevent liquid roll back.- Cotton Flock: Soft cotton flock lining absorbs perspiration, keeping hands cool. - Hygiene: Contains fungicidal and bacteriostatic agent.Case quantity: 12 pairs per polybag or 48 pairs per case.
Heavy duty natural rubber glove – flock linedFeatures- Performance: A heavyweight glove that will stand up to repeated knocks, rubbing and scuffing. - Chlorinated: Treated to harden the surface of the glove leaving it smooth to the touch. - Comfort: Anatomically shaped ensuring comfort and reducing hand fatigue. - Good Grip: Slip resistant pattern on palm of glove ensuring good grip in both wet and dry conditions. - Cuff: Beaded cuff to prevent liquid roll back.- Cotton Flock: Soft cotton flock lining absorbs perspiration, keeping hands cool. - Hygiene: Contains fungicidal and bacteriostatic agent.Case quantity: 12 pairs per polybag or 48 pairs per case.
Technical specifications
Attributes
| Size | 9.5 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
| Main material | rubber |
| ESD | no |
| Packaging | 1 pair bag;12 pairs poly bag;48 pairs case;48 cases pallet |
| Colour | black |
| Material | rubber |
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
- In stock: Next day delivery