TEGERA 7780 LEATHER GLOVE DYNAMIC STRENGTH 9 L
Cut resistant gloves 7780 TEGERA®
See technical informationSee documentsReferences
Tegera:7780-9
Rubix:247A8394
EAN:7340118375717


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | para-aramid |
| Abrasion resistance level | 3 |
Documents
Product details : TEGERA 7780 LEATHER GLOVE DYNAMIC STRENGTH 9 L
Top quality leather glove for heavy applications and high level of protection. The glove withstands contact heat up to 100°C/212°F, has cut resistance level C and is fully lined. The sewing thread is heat resistant, the seams and the thumb are reinforced. By purchasing this product, you are supporting Leather Working Group certified tanneries.
Top quality leather glove for heavy applications and high level of protection.
Strengths
Withstands contact heat up to 100°C
Applications
Foundry, Metalwork
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | para-aramid |
| Abrasion resistance level | 3 |
| Main material | leather |
| Usage environment | oily or greasy |
| Colour | grey |
| Material | leather, elastane, meta-aramid (outer);para-aramid (inner);full grain cowhide (palm, back) |
| Length | 340 mm |
Show UNSPSC/ECL@SS
£ 29.60 excl. VAT
/ Each
£ 35.52 incl. VAT
- In stock: Next day delivery