UVEX 60054 PHYNOMIC X-FOAM HV 31X1X ORANGE/GREY GLOVES 9/L
Glove Uvex phynomic X-FOAM HV
See technical informationReferences
Uvex:6005409
Rubix:117A7096
Manufacturer :6005409
EAN:4048612037928


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 3 |
Product details : UVEX 60054 PHYNOMIC X-FOAM HV 31X1X ORANGE/GREY GLOVES 9/L
The glove uvex phynomic X-Foam HV appears as a technological innovation in the field of protection against mechanical risks. The tensile strength is reduced by the integration of a break section at the fingers.
This break will lessen the risk of injury when handling rotating machines such as hand-held screwdrivers. Reduced tensile strength at the fingertips with the integration of seamless break sections, which visibly reduces the risk of severe hand injuries when using powered hand tools.
Standard: EN388_31X1
This break will lessen the risk of injury when handling rotating machines such as hand-held screwdrivers. Reduced tensile strength at the fingertips with the integration of seamless break sections, which visibly reduces the risk of severe hand injuries when using powered hand tools.
Standard: EN388_31X1
Strengths
Breathable
Very good grip in dry and wet environments.
Excellent dexterity.
Very good grip in dry and wet environments.
Excellent dexterity.
Applications
General maintenance work.
Precision assembly work.
Precision work.
Treatment of screwdrivers guided by hand.
Precision assembly work.
Precision work.
Treatment of screwdrivers guided by hand.
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 3 |
| Main material | polyamide |
| ESD | no |
| Usage environment | oily or greasy |
| Packaging | 100 |
| Material | polyamide / elastane |
Show UNSPSC/ECL@SS
£ 6.09 excl. VAT
/ Each
£ 7.31 incl. VAT
- Usually arrives within 14 working days